text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Pozidriv DIN 7983 C-Z Stainless steel A2 ST3,5X22MM

  1. ART NR 51689.035.022
  2. EAN 8715494105033
  3. UBB 500571501583
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 22
Driving features Pozidriv
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
DIN 7983 C-Z
NF E25-657 C
ISO 7051 C-Z
  1. Select other sizes

Specifications

dk 6.8
f ≈ 1.2
k ≈ 2.1
No. cross recess 2
P 1.30
  1. Download CAD model