text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw Phillips DIN 7983 C-H Stainless steel A2 ST4,8X25MM

  1. ART NR 51690.048.025
  2. EAN 8715492305893
  3. UBB 950352203752
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 25
Driving features Phillips
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 7051 C-H
NF E25-657
DIN 7983 C-H
  1. Select other sizes

Specifications

dk 9.5
f ≈ 1.5
k ≈ 3
No. cross recess 2
P 1.60
  1. Download CAD model