text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Pozidriv DIN 966 Steel Zinc plated 4.8 M8X16

Article number
Diameter
Length
Class 4.8
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M8
Length 16 mm
Class 4.8
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
f ≈ 2
Full thread if L ≤ 40
k (max.) 4
L (mm) 16
No. cross recess 4
P 1.25

Standards

NF ≈E25-120
ISO ≈7047
DIN 966

Article numbers

Article number 24692.080.016
EAN 8715492644091
UBB 951353638855
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.