text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Pozidriv DIN 966 A-Z Steel Zinc plated 4.8 M8X35

  1. ART NR 24692.080.035
  2. EAN 8715492644138
  3. UBB 951353639275
  4. UNSPSC 31161504

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M8
Length (L) (mm) 35
Class 4.8
Driving features Pozidriv
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 966 A-Z
NF E25-120
ISO 7047-Z
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 14.5
f ≈ 2
Full thread if L ≤ 40
k (max.) 4
No. cross recess 4
P 1.25