text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Pozidriv DIN 966 A-Z Steel Zinc plated 4.8 M4X25

  1. ART NR 24692.040.025
  2. EAN 8715492643926
  3. UBB 950353750546
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M4
Length (L) (mm) 25
Class 4.8
Driving features Pozidriv
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
NF E25-120
DIN 966 A-Z
ISO 7047-Z
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
No. cross recess 2
P 0.70