text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Steel Zinc plated 4.8 M4X8

  1. ART NR 24691.040.008
  2. EAN 8715492643490
  3. UBB 951353509247
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 8
Class 4.8
Driving features Phillips
Head shape Raised countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO 7047-H
DIN 966 A-H
NF E25-120
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
f ≈ 1
Full thread if L ≤ 25
k (max.) 2.2
No. cross recess 2
P 0.70