text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Steel Zinc plated 4.8 large pack M6X25

Specifications

Diameter M6
Length 25 mm
Class 4.8
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
f ≈ 1.5
Full thread if L ≤ 35
k (max.) 3
L (mm) 25
No. cross recess 3
P 1

Standards

ISO ≈7047
DIN 966
NF ≈E25-120

Article numbers

Article number 24690.060.025
EAN 8715492643292
UBB 950353170232
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.