text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Stainless steel A2 M2X8

  1. ART NR 51320.020.008
  2. EAN 8715494121286
  3. UBB 500571410256
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2
Length (L) (mm) 8
Driving features Phillips
Head shape Raised countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 966 A-H
ISO 7047-H
NF E25-120
  1. Select other sizes

Specifications

Thread length (min.) 16
dk (max.) 3.8
f ≈ 0.5
Full thread if L ≤ 18
k (max.) 1.2
No. cross recess 1
P 0.40