text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Pozidriv DIN 7985-Z Steel Zinc plated 4.8 M3X25

  1. ART NR 24662.030.025
  2. EAN 8715492640086
  3. UBB 950353816230
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M3
Length (L) (mm) 25
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 7985-Z
ISO 7045-Z
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 6
Full thread if L ≤ 20
k 2.4
No. cross recess 1
P 0.50
  1. Download CAD model