text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Pozidriv DIN 7985-Z Steel Zinc plated 4.8 M2X5

Article number
Diameter
Length
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M2
Length 5 mm
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M2
Thread length (min.) 16
dk (max.) 4
Full thread if L ≤ 18
k 1.6
L (mm) 5
No. cross recess 1
P 0.4

Standards

DIN 7985
ISO ≈7045

Article numbers

Article number 24662.020.005
EAN 8712423009875
UBB 500654327393
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.