text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Pozidriv DIN 7985-Z Steel Zinc plated 4.8 M2,5X16

  1. ART NR 24662.025.016
  2. EAN 8717077071124
  3. UBB 500645204925
  4. UNSPSC 31161504

Price per 
-


Package: 2,000
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 16
Class 4.8
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 7985-Z
ISO 7045-Z
  1. Select other sizes

Specifications

dk 5
Full thread if L ≤ 20
k 2
No. cross recess 1
P 0.45
  1. Download CAD model