text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated yellow passivated 4.8 M3X10

  1. ART NR 24800.030.010
  2. EAN 8715492644343
  3. UBB 950353171719
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 10
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 7985-H
ISO 7045-H
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 6
Full thread if L ≤ 20
k 2.4
No. cross recess 1
P 0.50
  1. Download CAD model