text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M5X6

Specifications

Diameter M5
Length 6 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 10
Full thread if L ≤ 28
k 3.8
L (mm) 6
No. cross recess 2
P 0.8

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24810.050.006
EAN 8715492644992
UBB 950353874973
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.