text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M5X30

  1. ART NR 24810.050.030
  2. EAN 8715492645067
  3. UBB 950353875624
  4. UNSPSC 31161504
Diameter (d-D) M5
Length (L) (mm) 30
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread
DIN 7985-H
ISO 7045-H
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 10
Full thread if L ≤ 28
k 3.8
No. cross recess 2
P 0.80
  1. Download CAD model