text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M4X6

Specifications

Diameter M4
Length 6 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
L (mm) 6
No. cross recess 2
P 0.7

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24810.040.006
EAN 8715492644886
UBB 950353681253
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.