text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated 4.8 M6X60

  1. ART NR 24665.060.060
  2. EAN 8715492641144
  3. UBB 950353908979
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M6
Length (L) (mm) 60
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO 7045-H
DIN 7985-H
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 12
Full thread if L ≤ 35
k 4.6
No. cross recess 3
P 1
  1. Download CAD model