text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated 4.8 M4X8

  1. ART NR 24665.040.008
  2. EAN 8715492640789
  3. UBB 950353622356
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 8
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 7985-H
ISO 7045-H
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 8
Full thread if L ≤ 25
k 3.1
No. cross recess 2
P 0.70
  1. Download CAD model