text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated 4.8 large pack M8X25

  1. ART NR 24660.080.025
  2. EAN 8715492639882
  3. UBB 950353161736
  4. UNSPSC 31161504

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M8
Length (L) (mm) 25
Class 4.8
Driving features Phillips
Extra info large pack
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 7985-H
ISO 7045-H
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 16
Full thread if L ≤ 40
k 6
No. cross recess 4
P 1.25
  1. Download CAD model