text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated 4.8 large pack M2X12

  1. ART NR 24660.020.012
  2. EAN 8715492639004
  3. UBB 950353515923
  4. UNSPSC 31161504

Price per 
-


Package: 2,000
Full Box only
Diameter (d-D) M2
Length (L) (mm) 12
Class 4.8
Driving features Phillips
Extra info large pack
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 7985-H
ISO 7045-H
  1. Select other sizes

Specifications

dk 4
Full thread if L ≤ 16
k 1.6
No. cross recess 1
P 0.40
  1. Download CAD model