text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Stainless steel A2 M1,6X10

  1. ART NR 51340.016.010
  2. EAN 8715494592246
  3. UBB 500633233282
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 10
Driving features Phillips
Head shape Raised cheese head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7045-H
DIN 7985-H
  1. Select other sizes

Specifications

Thread length (min.) 15
dk (max.) 3.2
Full thread if L ≤ 16
k 1.3
No. cross recess 0
P 0.35
  1. Download CAD model