text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw for chipboard Pozidriv Steel Zinc plated 4,5X60MM

  1. ART NR 29340.045.060
  2. EAN 8717077077546
  3. UBB 500645264168
  4. UNSPSC 31161508

Price per 
-


Package: 500
Full Box only
Diameter (mm) 4.5
Length (L) (mm) 60
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 8.9
k (max.) 3.05
No. cross recess 2