text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw for chipboard Pozidriv Steel Zinc plated 4,5X45MM

  1. ART NR 29340.045.045
  2. EAN 8715492956101
  3. UBB 950350041188
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
Length (L) (mm) 45
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 8.9
k (max.) 3.05
No. cross recess 2