text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw for chipboard Pozidriv Steel Zinc plated 3X20MM

  1. ART NR 29340.030.020
  2. EAN 8715492955807
  3. UBB 950350038622
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3
Length (L) (mm) 20
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 5.9
k (max.) 2.2
No. cross recess 1