text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw for chipboard Pozidriv Stainless steel A2 5X100MM


Article number
Diameter (mm)
Length (L) (mm)
Material Stainless steel
Head shape Raised cheese head
Driving features Pozidriv
Material technical A2
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Packed per 100
Full Box only

Specifications

Diameter (mm) 5
Length (L) (mm) 100
Material Stainless steel
Head shape Raised cheese head
Driving features Pozidriv
Material technical A2
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.

Dimensions

dk (max.) 9.6
k (max.) 3.4
No. cross recess 2

Article numbers

Article number 51770.050.100
EAN 8715494513159
UBB 500621793909
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.