text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Pozidriv DIN 7981 C-Z Steel Zinc plated ST4,2X70MM

  1. ART NR 26760.042.070
  2. EAN 8717077075931
  3. UBB 500645248096
  4. UNSPSC 31161507

Price per 
-


Package: 250
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 70
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7981 C-Z
NF E25-658 C
ASME B18.6.4
ISO 7049 C-Z
  1. Select other sizes

Specifications

dk 8.2
k 3.05
No. cross recess 2
P 1.40
  1. Download CAD model