text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated ST2,9X16MM

  1. ART NR 26660.029.016
  2. EAN 8715492944184
  3. UBB 950352109058
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 16
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-658
ASME B18.6.4
ISO 7049 C-H
DIN 7981 C-H
  1. Select other sizes

Specifications

dk 5.6
k 2.2
No. cross recess 1
P 1.10
  1. Download CAD model