text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Zinc plated ST2,2X19MM

  1. ART NR 26660.022.019
  2. EAN 8717077065659
  3. UBB 500645241554
  4. UNSPSC 31161507

Price per 
-


Package: 2,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 19
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.6.4
DIN 7981 C-H
ISO 7049 C-H
NF E25-658
  1. Select other sizes

Specifications

dk 4.2
k 1.8
No. cross recess 1
P 0.80
  1. Download CAD model