text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST6,3X19MM

  1. ART NR 26200.063.019
  2. EAN 8715492653192
  3. UBB 950352068387
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6.3
Length (L) (mm) 19
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 7049 C-H
NF E25-658
ASME B18.6.4
DIN 7981 C-H
  1. Select other sizes

Specifications

dk 12.5
k 4.55
No. cross recess 3
P 1.80
  1. Download CAD model