text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST5,5X16MM

  1. ART NR 26200.055.016
  2. EAN 8715492653123
  3. UBB 950352067629
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 5.5
Length (L) (mm) 16
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.6.4
DIN 7981 C-H
NF E25-658
ISO 7049 C-H
  1. Select other sizes

Specifications

dk 10.8
k 3.95
No. cross recess 3
P 1.80
  1. Download CAD model