text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST4,2X9,5MM

  1. ART NR 26200.042.009
  2. EAN 8715492652980
  3. UBB 950352066225
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 9.5
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7981 C-H
NF E25-658
ISO 7049 C-H
ASME B18.6.4
  1. Select other sizes

Specifications

dk 8.2
k 3.05
No. cross recess 2
P 1.40
  1. Download CAD model