text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST4,2X32MM

  1. ART NR 26200.042.032
  2. EAN 8715492653031
  3. UBB 950352066712
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 32
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.6.4
NF E25-658
ISO 7049 C-H
DIN 7981 C-H
  1. Select other sizes

Specifications

dk 8.2
k 3.05
No. cross recess 2
P 1.40
  1. Download CAD model