text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST3,9X25MM

  1. ART NR 26200.039.025
  2. EAN 8715492652973
  3. UBB 950352066142
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 25
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7981 C-H
NF E25-658
ASME B18.6.4
ISO 7049 C-H
  1. Select other sizes

Specifications

dk 7.5
k 2.8
No. cross recess 2
P 1.40
  1. Download CAD model