text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST3,5X25MM

  1. ART NR 26200.035.025
  2. EAN 8715492652904
  3. UBB 950352065490
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 25
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-658
DIN 7981 C-H
ASME B18.6.4
ISO 7049 C-H
  1. Select other sizes

Specifications

dk 6.9
k 2.6
No. cross recess 2
P 1.30
  1. Download CAD model