text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated ST2,9X13MM

  1. ART NR 26200.029.013
  2. EAN 8715492652829
  3. UBB 950352064659
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 13
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.6.4
ISO 7049 C-H
DIN 7981 C-H
NF E25-658
  1. Select other sizes

Specifications

dk 5.6
k 2.2
No. cross recess 1
P 1.10
  1. Download CAD model