text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated large pack ST4,2X13MM

Specifications

Diameter 4.2 mm
Length 13 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 13
No. cross recess 2
P 1.4

Standards

ISO 7049 CH
DIN 7981 CH
ASME B18.6.4
NF E25-658

Article numbers

Article number 26210.042.013
EAN 8715492653369
UBB 950352070185
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.