text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated large pack ST4,2X45MM

  1. ART NR 26210.042.045
  2. EAN 8715492653413
  3. UBB 950352070672
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 45
Driving features Phillips
Extra info large pack
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 7049 C-H
NF E25-658
ASME B18.6.4
DIN 7981 C-H
  1. Select other sizes

Specifications

dk 8.2
k 3.05
No. cross recess 2
P 1.40
  1. Download CAD model