text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated large pack ST4,2X19MM

  1. ART NR 26210.042.019
  2. EAN 8715492653383
  3. UBB 950352070342
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 19
Driving features Phillips
Extra info large pack
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7981 C-H
NF E25-658
ISO 7049 C-H
ASME B18.6.4
  1. Select other sizes

Specifications

dk 8.2
k 3.05
No. cross recess 2
P 1.40
  1. Download CAD model