text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Steel Nickel plated large pack ST3,5X19MM

Specifications

Diameter 3.5 mm
Length 19 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 3.5
dk 6.9
k 2.6
L (mm) 19
No. cross recess 2
P 1.3

Standards

NF E25-658
ISO 7049 CH
ASME B18.6.4
DIN 7981 CH

Article numbers

Article number 26210.035.019
EAN 8715492653307
UBB 950352069609
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.