text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 ST2,9X9,5MM

  1. ART NR 51660.029.009
  2. EAN 8715492301963
  3. UBB 950352187591
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 9.5
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ASME B18.6.4
ISO 7049 C-H
NF E25-658
DIN 7981 C-H
  1. Select other sizes

Specifications

dk 5.6
k 2.2
No. cross recess 1
P 1.10
  1. Download CAD model