text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 ST2,2X4,5MM

  1. ART NR 51660.022.004
  2. EAN 8715494123563
  3. UBB 500571278679
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 4.5
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
DIN 7981 C-H
ASME B18.6.4
NF E25-658
ISO 7049 C-H
  1. Select other sizes

Specifications

dk 4.2
k 1.8
No. cross recess 1
P 0.80
  1. Download CAD model