text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 ST2,2X22MM

  1. ART NR 51660.022.022
  2. EAN 8715494464147
  3. UBB 500571393833
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 22
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
NF E25-658
DIN 7981 C-H
ISO 7049 C-H
ASME B18.6.4
  1. Select other sizes

Specifications

dk 4.2
k 1.8
No. cross recess 1
P 0.80
  1. Download CAD model