text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw Phillips DIN 7981 C-H Stainless steel A2 ST2,2X19MM

  1. ART NR 51660.022.019
  2. EAN 8715494123600
  3. UBB 500571279099
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 19
Driving features Phillips
Head shape Pan head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ASME B18.6.4
DIN 7981 C-H
NF E25-658
ISO 7049 C-H
  1. Select other sizes

Specifications

dk 4.2
k 1.8
No. cross recess 1
P 0.80
  1. Download CAD model