text.skipToContent text.skipToNavigation

Square hook with wood screw thread, heavy, with cross recess Steel Zinc plated 5,25X40MM


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter 5.25 mm
Length 40 mm
Material Steel
Surface treatment Zinc plated

Dimensions

d1 5.25
d2 5.3
D (mm) 5.25
h 16
L (mm) 40

Article numbers

Article number 17140.052.040
EAN 8712547014915
UBB 408370409778
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.