text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw with flat end DIN 7982 F-Z Steel Zinc plated ST2,9X16MM

  1. ART NR 26772.029.016
  2. EAN 8712423028937
  3. UBB 500656743308
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 16
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread
ISO 7050 F-Z
DIN 7982 F-Z
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
No. cross recess 1
P 1.1