text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw with flat end DIN 7982 F-Z Steel Zinc plated ST2,2X9,5MM

  1. ART NR 26772.022.009
  2. EAN 8712423028876
  3. UBB 500656742722
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 9.5
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread
DIN 7982 F-Z
ISO 7050 F-Z
  1. Select other sizes

Specifications

dk 4.3
k ≈ 1.3
No. cross recess 1
P 0.8