text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw with flat end DIN 7982 F-Z Steel Zinc plated ST2,2X8MM

  1. ART NR 26772.022.008
  2. EAN 8712423028869
  3. UBB 500656742649
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread
DIN 7982 F-Z
ISO 7050 F-Z
  1. Select other sizes

Specifications

dk 4.3
k ≈ 1.3
No. cross recess 1
P 0.8