text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Stainless steel A2 ST4,8X45MM

  1. ART NR 51681.048.045
  2. EAN 8715492304872
  3. UBB 950352779611
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 45
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 7050 C-Z
NF E25-656 C
DIN 7982 C-Z
  1. Select other sizes

Specifications

dk 9.5
k ≈ 3
No. cross recess 2
P 1.60
  1. Download CAD model