text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Pozidriv DIN 7982 C-Z Stainless steel A2 ST4,2X25MM

  1. ART NR 51681.042.025
  2. EAN 8715492304759
  3. UBB 950352778704
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 25
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
DIN 7982 C-Z
ISO 7050 C-Z
NF E25-656 C
  1. Select other sizes

Specifications

dk 8.1
k ≈ 2.5
No. cross recess 2
P 1.40
  1. Download CAD model