text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Steel Nickel plated ST4,2X16MM

Specifications

Diameter 4.2 mm
Length 16 mm
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.2
dk 8.1
k ≈ 2.5
L (mm) 16
No. cross recess 2
P 1.4

Standards

ISO 7050 CH
NF E25-656
DIN 7982 CH

Article numbers

Article number 26220.042.016
EAN 8715492653536
UBB 950352072652
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.