text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw Phillips DIN 7982 C-H Stainless steel A2 ST2,2X6,5MM

  1. ART NR 51680.022.006
  2. EAN 8715494111126
  3. UBB 500571344679
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 6.5
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 7050 C-H
DIN 7982 C-H
NF E25-656
  1. Select other sizes

Specifications

dk 4.3
k ≈ 1.3
No. cross recess 1
P 0.80
  1. Download CAD model